Beli trodat stamp ink di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Artline Tinta Bantalan StempelDeskripsi:- British Standard- RoHS- Xylene Free- Untuk berbagai kebutuhan rumah, sekolah, kantor, art & craft- Pemakaian mudah- Acid Freeatribut:
- Size (ml): 50
- KOKUYO Endless Stamp AlphabetDeskripsi:Since special synthetic rubber is used, sharp printing with high density can be done with soft touch. . Because it has moderate ink impregnation and inking is good, it can be stamped several times in a row. . Please note that it is not suitable for versatile inks.atribut:
- Material: Storage case: R-PS, main body: PS, special synthetic rubber
- Font: Mincho body
- Union Self-inkeratribut:
- Material: Grip:Resin, Frame:Steel
- Set Contents: Cushion sheet, Ink pad (built-in)
- Stamp Surface Size (mm): 17 x 48
- Number of Grooves on Cushion Sheet: 5
- Waterplus Flow Switchatribut:
- Unit (A): 16
- Artline Spidol Permanen EK-90atribut:
- Ink Type: Permanent
- Nib Type: Chisel
- Unggul Plastik Zipperatribut:
- Material: LDPE
- Artline Stamp Pad (Tatakan Stempel)Deskripsi:- Artline stamp pad that won't dry out when left open for a prolonged period of time.- No blur- No fade water based dye stuff ink is in finely textured cotton pad for long-lasting clear impressions. Full range of the highest quality stamp pads.atribut:
- Color: Uninked
- monotaro.id Kantong Plastik Sampah Hitam HDPE 40micron (Trash Bag / Kresek)Deskripsi:monotaro.id kantong sampah adalah plastik sampah yang di produksi dan di olah menggunakan bahan baku HDPE yang sudah terbukti baik kualitas nya. monotaro.id kantong sampah bisa digunakan di semua area untuk menampung sampah seperti sampah di area kantor, perumahan, restaurant dan di area lainnya.Selain itu monotaro.id kantong sampah memiliki kelebihan seperti :1. Tidak Mudah Sobek2. Tidak Berbau3. Tidak Mudah Bocor4. Bahan Lentur dan Kuatmonotaro.id kantong sampah memiliki varian ukuran dan ketebalan plastik sesuai dengan kebutuhan anda tersedia Kantong Sampah Besar dan Kantong Sampah Kecil :- Ukuran : 40x60cm, 50x75cm, 60x80cm, 60x100cm, 90x120cm, 100x120cm, 120x180cm- Ketebalan (mm) : 40 micron, 50 micron, 60 micron, 70 micron, 80 micron- Kapasitas daya tampung : 5kg – 60kg- Kapasitas Tempat Sampah : 5 Liter – 1100 Liter (Bisa di sesuaikan dengan Tempat Sampah yang digunakan)Note : Bisa custom ukuran dan ketebalan sesuai dengan kebutuhan andaatribut:
- Thickness (mm): 0.04
- Color: Hitam
- Material: HDPE
- Joyko Metal Stamp Inkatribut:
- Size (cm): 6.6
- Volume (ml): 10
- Ink Color: Black
- Diameter (cm): 2.2
- Shachihata Self-Inking Stamp Xstamper Refill Ink, Pigment-BasedDeskripsi:An ink with excellent water resistance, light resistance, and long-term storage of imprints. Replenishment ink for pigment-based X stamper.Pigment-based X stamper in general* Do not refill the stamp pad.atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Suitable Model: All pigment-basedxstampers
Daftar Harga trodat stamp ink Terbaru March 2026
| Trodat Tinta Stempel | Rp51.900 |
| Trodat Tinta | Rp25.900 |
| Pyramid Tinta Stempel | Rp6.900 |
| Artline Tinta Bantalan Stempel | Rp27.900 |
| KOKUYO Endless Stamp Alphabet | Rp549.900 |
| Union Self-inker | Rp2.399.900 |
| Waterplus Flow Switch | Rp209.900 |
| Artline Spidol Permanen EK-90 | Rp12.900 |
| Trodat Stempel Tanggal | Rp37.900 |
| Unggul Plastik Zipper | Rp3.900 |
Data diperbarui pada 23/03/2026 (Harga belum termasuk PPN)
























































































































































/Union%20Self-inker/P102015650-1.jpg)


/Trodat%20Stempel%20Tanggal/8kP105920308-1.jpg)

/P101500348-1.jpg)
/9dP107847337-2.jpg)


/cuP101005462-4.jpg)